Shop All Impact Sockets
Wright Tool
Tool Pin Lock Impact Socket Adapter, 1 in Male x 1-1/2 in Female Drive, 4-5/16 in OAL
Mfr # 84900
Zoro # G208733059
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 84900
- Zoro # G208733059
- UPC # 76799706911
- Country of Origin United States
- Category Impact Sockets
Description
Wright Tool Impact Socket Adapter, Pin Lock, Yes Impact Rated, Measurement System: Imperial, Square Drive, 1 in Male Drive, 1-1/2 in Female Drive, 4-5/16 in Overall Length, Female x Male Adapter Style, Specifications Met: ASME B107.110, Steel Alloy, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, #6 - 1/2in NF in Metal Case (DWDTD99-NF)
- CAPRI TOOLS 1/2 in Drive 21 mm 6-Point Metric Deep Impact Socket (5-5221)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4780)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Deep Socket, black oxide (69100)
- WRIGHT TOOL SKT 3/4 Drive 2 3/8 STD IMP (WR6898)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4832)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (6932)
- WRIGHT TOOL 3/4 in Drive Impact Socket 13/16 in Size, Standard Socket, black oxide (67H26)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LXU9)
- Wright Tool Sockets & Ratchets