Shop All Tool Boxes
Wright Tool
Tool Box Red, Metal w/Chrome Catch - 16
Mfr # W416
Zoro # G4931639
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Red
- Includes Tool Box Red, Metal w/Chrome Catch - 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # W416
- Zoro # G4931639
- UPC # 076799732804
- Country of Origin United States
- Category Tool Boxes
Details
Item | Tool Box |
Material | Metal |
Color | Red |
Includes | Tool Box Red, Metal w/Chrome Catch - 16" |
Description
Tool Box Red, Metal w/Chrome Catch - 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Segmented Ductile Iron Cutting Blade (49-93-7340)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031BT)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp (237)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8"W (W408)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8-1 (W409)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 10 (W411)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 10- (11)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 13 (13)
- VULCAN Tool Box Plastic 16In (320101)
- Wright Tool Tool Boxes