Shop All Tool Boxes
Wright Tool
Tool Box Red, Metal w/Chrome Catch - 13
Mfr # 13
Zoro # G4929764
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Red
- Includes Tool Box Red, Metal w/Chrome Catch - 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 13
- Zoro # G4929764
- UPC # 076799724762
- Country of Origin United States
- Category Tool Boxes
Details
Item | Tool Box |
Material | Metal |
Color | Red |
Includes | Tool Box Red, Metal w/Chrome Catch - 13" |
Description
Tool Box Red, Metal w/Chrome Catch - 13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3114)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502882)
- MAYHEW PRO Hollow Punch, Round, Steel, 22mm x 1-1/4 In (50564)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/16 (C09772)
- WRIGHT TOOL Tool Box Red, Metal w/Insert (22)
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp (237)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8"W (W408)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8-1 (W409)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 10 (W411)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 10- (11)
- DEWALT Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (DWST28001)
- Wright Tool Tool Boxes