Shop All Structural and Spud Wrenches
Wright Tool
Striking Face Box Wrench, 55mm Head Size
Mfr # 19-55MM
Zoro # G5087395
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 55 mm
- Overall Length 13 1/2 in
- Number of Points 12
- Finish Black Oxide
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 19-55MM
- Zoro # G5087395
- UPC # 076799726155
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 55 mm |
Overall Length | 13 1/2 in |
Nominal Size | 55 mm |
Details
Item | Striking Face Box Wrench |
Number of Points | 12 |
Finish | Black Oxide |
Insulated | No |
Head Thickness | 1 25/64 in |
Material | Steel |
Measurement Type | Metric |
Box End Type | 12-Point Box End |
Head Type | Offset |
Head Offset Angle | 45 Degrees |
Tether Style | Not Tether Capable |
Opening Angle (Deg.) | 45 Degrees |
Nonsparking | No |
Description
Striking Face Box Wrench, Steel, Black Oxide, Head Size 55 mm, Overall Length 13 1/2 in, 45 Degrees , Head Thickness 1 25/64 in, Metric, Offset, 45 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 pc. Long Reach Pliers Set (48-22-6542)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MILESCRAFT Drill90PLUS Right Angle Drill Attachment (1304)
- WRIGHT TOOL Striking Face Box Wrench 12 Pt 45deg Off (1964)
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1874)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1742)
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1891A)
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1848)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1730)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1740)
- Wright Tool Wrenches