Shop All Sockets
Wright Tool
Spinner 3/8" Drive Spinner w/Wheel Grip
Mfr # 3431
Zoro # G7236623
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- For Use With 3/8" Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 3431
- Zoro # G7236623
- UPC # 076799034311
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Ratchet Spinner |
For Use With | 3/8" Sockets |
Description
Spinner 3/8 In. Drive Spinner w/Wheel Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- WRIGHT TOOL 3/4 in Drive, 34mm 12 pt Metric Socket, 12 Points (61-34MM)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2509)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Sock (2108)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-18MM)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4435)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Nitri (4438)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YU32)
- Wright Tool Sockets & Ratchets