Shop All Sockets
Wright Tool
Slid"g T-Handle, 3/4 " Dr, 17-1/2 "
Mfr # 6443
Zoro # G8019295
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 17 1/2 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6443
- Zoro # G8019295
- UPC # 076799064431
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 17 1/2 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
For Use With | 3/4" Drive Sockets |
Features | 4148 Wright Alloy Steel |
Number of Pieces | 1 |
Item | Sliding T |
Handle Type | Standard |
Standards | ASME B107.110 |
Tether Ready | No |
Insulated | No |
Handle Shape | Straight |
Head Type | Standard |
Corrosion Resistant | Yes |
Non-Sparking | No |
Ratcheting | No |
Non-Magnetic | No |
Grip Style | Standard |
Description
Sliding T-Handle, Drive Size 3/4 in, Alloy Steel, Chrome, Overall Length 17 1/2 in, Standard, Standard, Straight, Standard, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun 24" Extension/High Flow Tip 1/4" (CO TYP2524)
- VULCAN C-Clamp Heavy Duty 3In (JL27362)
- TORNADO Cleanmax Hepa Bag And Standard Vac, PK6 (CMH-6)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WRIGHT TOOL Bull Bar, 1 " Dr, 30 " (8440)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3016)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4034)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4620)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3124)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-11MM)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- Wright Tool Sockets