Shop All Screwdriver Sets
Wright Tool
Screwdriver Set, w/Pouch, 10 pcs
Mfr # 9476
Zoro # G1901757
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2, #3, 1/4", 3/8", 3/16"
- Number of Pieces 10
- Includes (4) Phillips: #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6"; (2) Cabinet Tip: 3/16" x 4", 3/16" x 6"; (3) Round Shank: 1/4" x 1-1/2", 1/4" x 4", 1/4" x 6"; (1) Square Shank: 3/8" x 8"
- Shank Shape Round, Square
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 9476
- Zoro # G1901757
- UPC # 076799094766
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, #3, 1/4", 3/8", 3/16" |
Details
Item | Screwdriver Set with Pouch |
Number of Pieces | 10 |
Includes | (4) Phillips: #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6"; (2) Cabinet Tip: 3/16" x 4", 3/16" x 6"; (3) Round Shank: 1/4" x 1-1/2", 1/4" x 4", 1/4" x 6"; (1) Square Shank: 3/8" x 8" |
Shank Shape | Round, Square |
SAE or Metric | SAE |
Bit Style | Phillips, Slotted |
Description
Screwdriver Set,w/Pouch,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT90)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----4P7--21)
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- WRIGHT TOOL Screwdriver Set, w/Pouch, 6 pcs (9464)
- WRIGHT TOOL Phillips Screwdriver Set, w/Pouch, 6 pcs (9462)
- GENERAL TOOLS JEWELERS SCREWDRIVER SET/6BL (GNSPC600)
- STAHLWILLE TOOLS VDE set of reversible screwdrivers 14-pcs. (96469511)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26499)
- PERFORMANCE TOOL 15-Pc Professional Screwdriver Set, W80015 (W80015)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41211)
- Wright Tool Screwdriver Sets