Shop All Ratchet Parts
Wright Tool
Replacement Hex Bit, 2-1/16 In.
Mfr # 62M24B
Zoro # G8354001
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 62M24
- Overall Length 2 1/16 in
- Material Black Oxide
- Impact Rated No
- For Use With Oil/Gas, Major Construction, Power Generation, Mining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 62M24B
- Zoro # G8354001
- UPC # 76799717986
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 2 1/16 in |
Details
Item | Replacement Hex Bit |
For Use With Mfr. Model Number | 62M24 |
Material | Black Oxide |
Impact Rated | No |
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Head Material | Hardened, Forged Steel |
Type | 3/4 in Drive |
Fits Brand | WRIGHT TOOL |
Description
Replacement Hex Bit, For Use With Grainger Item Number 29AN29, For Use With Mfr. Model Number 62M24, Fits Brand Wright Tool, Type 3/4 in Drive, Material Black Oxide, Head Material Hardened, Forged Steel, Overall Length 2 1/16 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Digital Vernier 0-6" (122200)
- DEWALT Cordless Reciprocating Saw Kit, 20.0V (DCS367P1/ DCB205)
- KIPP Threaded Insert Reinforced, Steel, M14X1, 5, M20X1, 5 (K0399.14X15)
- KLEIN TOOLS Flex Bit 54-Inch Extension 1/4-Inch Shank (53722)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M14B)
- WRIGHT TOOL Renewal Kit 1/2" Dr Ratchet Renewal Kit (4491)
- WRIGHT TOOL Renewal Kit 3/8" Dr Ratchet Renewal Kit (3491)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6224B)
- WRIGHT TOOL Renewal Kit 3/4" Drive Ratchet Renewal K (36402)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M19B)
- Wright Tool Hand Tool Parts