Shop All Ratchet Parts
Wright Tool
Replacement Hex Bit, 2-1/16 In.
Mfr # 6232B
Zoro # G8247294
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/16 in
- For Use With Oil/Gas, Major Construction, Power Generation, Mining
- Impact Rated No
- Material Black Oxide
- Fits Brand WRIGHT TOOL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6232B
- Zoro # G8247294
- UPC # 076799705860
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 2 1/16 in |
Details
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Impact Rated | No |
Item | Replacement Hex Bit |
Material | Black Oxide |
Fits Brand | WRIGHT TOOL |
For Use With Mfr. Model Number | 6232 |
Type | 3/4 in Drive |
Head Material | Hardened, Forged Steel |
Description
Replacement Hex Bit, For Use With Grainger Item Number 29AN21, For Use With Mfr. Model Number 6232, Fits Brand Wright Tool, Type 3/4 in Drive, Material Black Oxide, Head Material Hardened, Forged Steel, Overall Length 2 1/16 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1B-22)
- DEWALT Putty Knife, CS, Soft Grip Handle, 6 (DXTT-2-152)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503063)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- WRIGHT TOOL Renewal Kit 3/4" Drive Ratchet Renewal K (36402)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M17B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M14B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M19B)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.78" Steel External Thread, 1.65" Handle Length (MH-3036)
- Wright Tool Hand Tool Parts