Shop All Ratchet Parts
Wright Tool
Replacement Hex Bit, 1-15/16 In.
Mfr # 62M22B
Zoro # G7946967
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil/Gas, Major Construction, Power Generation, Mining
- Overall Length 1 15/16 in
- Type 3/4 in Drive
- For Use With Mfr. Model Number 62M22
- Fits Brand WRIGHT TOOL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 62M22B
- Zoro # G7946967
- UPC # 76799717979
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 1 15/16 in |
Details
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Type | 3/4 in Drive |
For Use With Mfr. Model Number | 62M22 |
Fits Brand | WRIGHT TOOL |
Item | Replacement Hex Bit |
Material | Black Oxide |
Impact Rated | No |
Head Material | Hardened, Forged Steel |
Description
Replacement Hex Bit, For Use With Grainger Item Number 29AN27, For Use With Mfr. Model Number 62M22, Fits Brand Wright Tool, Type 3/4 in Drive, Material Black Oxide, Head Material Hardened, Forged Steel, Overall Length 1 15/16 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 13/16" (CDDS32N)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- CHANNELLOCK Plier, Duck Bill, Long Reach, 8" (718)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3432)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M19B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M14B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 2.56" Handle Length (MH-305)
- Wright Tool Ratchet Parts