Shop All Ratchet Parts
Wright Tool
Replacement Hex Bit, 1-15/16 In.
Mfr # 6228B
Zoro # G7875481
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Type 3/4 in Drive
- For Use With Mfr. Model Number 6228
- Fits Brand WRIGHT TOOL
- Material Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6228B
- Zoro # G7875481
- UPC # 076799705853
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 1 15/16 in |
Details
Impact Rated | No |
Type | 3/4 in Drive |
For Use With Mfr. Model Number | 6228 |
Fits Brand | WRIGHT TOOL |
Material | Black Oxide |
Item | Replacement Hex Bit |
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Head Material | Hardened, Forged Steel |
Description
Replacement Hex Bit, For Use With Grainger Item Number 29AN20, For Use With Mfr. Model Number 6228, Fits Brand Wright Tool, Type 3/4 in Drive, Material Black Oxide, Head Material Hardened, Forged Steel, Overall Length 1 15/16 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1 1/2In x4In Daredevil Spade Bit (DSBS1021B)
- STM AR6 Grade C5 Turning Style A Brazed Tool (141704)
- AMPCO SAFETY TOOLS C-Clamp, Heavy Duty, 4-1/2" Max. Opening (C-30-6)
- FOWLER 122550mm Electronic IP54 Blade Micrometer (548602420)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M19B)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3481)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- WRIGHT TOOL Renewal Kit 1/2" Dr Ratchet Renewal Kit (4491)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M12 x 50mm Steel External Thread, 92mm Handle Length (MH-426)
- Wright Tool Hand Tool Parts