Shop All Ratchet Parts
Wright Tool
Replacement Hex Bit, 1-13/16 In.
Mfr # 62M19B
Zoro # G7883504
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Hardened, Forged Steel
- Fits Brand WRIGHT TOOL
- For Use With Oil/Gas, Major Construction, Power Generation, Mining
- Impact Rated No
- Type 3/4 in Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 62M19B
- Zoro # G7883504
- UPC # 76799718129
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 1 13/16 in |
Details
Head Material | Hardened, Forged Steel |
Item | Replacement Hex Bit |
Fits Brand | WRIGHT TOOL |
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Impact Rated | No |
Type | 3/4 in Drive |
Material | Black Oxide |
For Use With Mfr. Model Number | 62M19 |
Description
Replacement Hex Bit, For Use With Grainger Item Number 29AN25, For Use With Mfr. Model Number 62M19, Fits Brand Wright Tool, Type 3/4 in Drive, Material Black Oxide, Head Material Hardened, Forged Steel, Overall Length 1 13/16 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive, Speeder, SAE Socket (4445L)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33407)
- WESTWARD 4-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE0)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3432)
- WRIGHT TOOL Renewal Kit 1/2" Dr Ratchet Renewal Kit (4491)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6224B)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- WRIGHT TOOL Renewal Kit 3/8" Dr Ratchet Renewal Kit (3491)
- WILLIAMS Williams Repair Kit S-52Lab and S-53Lab (S-52LARK)
- Wright Tool Hand Tool Parts