Shop All Ratchet Parts
Wright Tool
Replacement Hex Bit, 1-13/16 In.
Mfr # 6218B
Zoro # G9697457
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Hardened, Forged Steel
- Fits Brand WRIGHT TOOL
- For Use With Oil/Gas, Major Construction, Power Generation, Mining
- Overall Length 1 13/16 in
- Type 3/4 in Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6218B
- Zoro # G9697457
- UPC # 76799719683
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 1 13/16 in |
Details
Head Material | Hardened, Forged Steel |
Fits Brand | WRIGHT TOOL |
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Type | 3/4 in Drive |
Item | Replacement Hex Bit |
For Use With Mfr. Model Number | 6218 |
Impact Rated | No |
Material | Black Oxide |
Description
Replacement Hex Bit, For Use With Grainger Item Number 29AN17, For Use With Mfr. Model Number 6218, Fits Brand Wright Tool, Type 3/4 in Drive, Material Black Oxide, Head Material Hardened, Forged Steel, Overall Length 1 13/16 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Standard Socket, black oxide (J15062)
- IRWIN DIE HEX 1""10-24NC CARDED (9328)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- MILWAUKEE TOOL M12 12V REDLITHIUM Compact Battery, Lithium-Ion, CP 1.5 Ah, 2-Pack (48-11-2411)
- WRIGHT TOOL Renewal Kit 1/2" Dr Ratchet Renewal Kit (4491)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M14B)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- WRIGHT TOOL Renewal Kit 3/4" Drive Ratchet Renewal K (36402)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M19B)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length (MH-3038)
- Wright Tool Hand Tool Parts