Shop All Ratchet Parts
Wright Tool
Ratchet Repair Kit, 3 In.
Mfr # 8441
Zoro # G8068925
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Overall Length 3 in
- Impact Rated No
- For Use With Mfr. Model Number 8440
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 8441
- Zoro # G8068925
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 3 in |
Details
Item | Ratchet Repair Kit |
Head Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 8440 |
Material | Chrome |
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Includes | Renewal Kit and Retaining Ring |
Fits Brand | WRIGHT TOOL |
Description
Ratchet Repair Kit, For Use With Grainger Item Number 29AN42, For Use With Mfr. Model Number 8440, Fits Brand Wright Tool, Includes Renewal Kit and Retaining Ring, Material Chrome, Head Material Steel, Overall Length 3 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 11/16"-16 (T/A54817)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Steel (K0116.2081X20)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- WRIGHT TOOL Renewal Kit 3/8" Dr Ratchet Renewal Kit (3491)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M17B)
- WRIGHT TOOL Replacement Hex Bit, 1-15/16 In. (6228B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M19B)
- WRIGHT TOOL Renewal Kit 1/2" Dr Ratchet Renewal Kit (4491)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- Wright Tool Hand Tool Parts