Shop All Ratchet Parts
Wright Tool
Ratchet Repair Kit, 2 In.
Mfr # 8402
Zoro # G8134935
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oil/Gas, Major Construction, Power Generation, Mining
- Fits Brand WRIGHT TOOL
- Head Material Steel
- For Use With Mfr. Model Number 8400
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8402
- Zoro # G8134935
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 2 in |
Details
Item | Ratchet Repair Kit |
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Fits Brand | WRIGHT TOOL |
Head Material | Steel |
For Use With Mfr. Model Number | 8400 |
Material | Chrome |
Impact Rated | No |
Includes | Renewal Kit and Retaining Ring |
Description
Ratchet Repair Kit, For Use With Grainger Item Number 29AN37, For Use With Mfr. Model Number 8400, Fits Brand Wright Tool, Includes Renewal Kit and Retaining Ring, Material Chrome, Head Material Steel, Overall Length 2 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS OPEN-RING Wrench Size 30 x 32 mm L.300 mm (41083032)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YV50)
- WRIGHT TOOL Renewal Kit 1/2" Dr Ratchet Renewal Kit (4491)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M17B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M14B)
- WRIGHT TOOL Renewal Kit 3/4" Drive Ratchet Renewal K (36402)
- WRIGHT TOOL Renewal Kit 3/8" Dr Ratchet Renewal Kit (3491)
- STAHLWILLE TOOLS Ratchet spare parts sets for torque wrenches No.721 No.5120 + 7210/15 (19040000)
- Wright Tool Hand Tool Parts