Shop All Ratchet Parts
Wright Tool
Ratchet Repair Kit, 2 In.
Mfr # 6441
Zoro # G8014501
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Impact Rated No
- For Use With Oil/Gas, Major Construction, Power Generation, Mining
- Includes Renewal Kit and Retaining Ring
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6441
- Zoro # G8014501
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 2 in |
Details
Impact Rated | No |
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Includes | Renewal Kit and Retaining Ring |
Material | Chrome |
Item | Ratchet Repair Kit |
For Use With Mfr. Model Number | 6440 |
Head Material | Steel |
Fits Brand | WRIGHT TOOL |
Description
Ratchet Repair Kit, For Use With Grainger Item Number 29AK61, For Use With Mfr. Model Number 6440, Fits Brand Wright Tool, Includes Renewal Kit and Retaining Ring, Material Chrome, Head Material Steel, Overall Length 2 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C1)
- MAYHEW 3/16 in. S 3/8 in. Screw Extractor (36962)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 21/64 (49721)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M14B)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M17B)
- WRIGHT TOOL Renewal Kit 3/4" Drive Ratchet Renewal K (36402)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3481)
- Wright Tool Hand Tool Parts