Shop All Facility Signs
Wright Tool
Nut Driver Metric Hollow Shaft - 5.5mm
Mfr # 9239
Zoro # G5076301
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 9239
- Zoro # G5076301
- UPC # 076799092397
- Country of Origin United States
- Category Facility Signs
Details
Item | Nut Driver Metric Hollow Shaft - 5.5mm |
Description
Nut Driver Metric Hollow Shaft - 5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- NMC Emergency Eye Wash Sign - Bilingual, SPSA173P (SPSA173P)
- KISHIGO 2X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-2X)
- SAFEWAZE PRO+ FULL BODY HARNESS: 1D, QC CHEST, (FS-FLEX280-FD-2X)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 4.5mm (9237)
- WRIGHT TOOL Nut Driver Hollow Shaft - 7/16 (9227)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 7mm (9241)
- WRIGHT TOOL Nut Driver Hollow Shaft - 11/32 (9225)
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/16 (9220)
- WRIGHT TOOL Nut Driver Hollow Shaft - 7/32 (9221)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMRST813VP (SBMRST813VP)
- Wright Tool Facility Signs