Shop All Universal Joints
Wright Tool
Impact Universal Joint, 1-1/2 In Dr, 15 In
Mfr # 84915
Zoro # G7911084
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1-1/2 in Sockets/Ratchets
- Includes Retaining Ring
- Overall Length 15 in
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 84915
- Zoro # G7911084
- UPC # 00076799706942
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 15 in |
Size | 15 in |
Socket Depth | Deep |
Drive Size | 1 1/2 in |
Input Drive Size | 1 in |
Output Drive Size | 1 in |
Description
Impact Socket Extension, Alloy Steel, Black Oxide, Overall Length 15 in, Input Drive Size 1 in, Output Drive Size 1 in, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Actuator, Rod Lever (449)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6772170)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- AIGNEP USA Tube Union, 5mm Tube Sz, Brass, PK5 (50040N-5-PK5)
- WRIGHT TOOL Impact Universal Joint, 3/4In Dr, 3-1/2 In (6800)
- MIDWEST FASTENER 1/4"-28 Fine Thread Ball Joint Assemblies 5PK (31482)
- ALL BALLS All Balls Hp Ball Joint Kit Polaris 42-1051-HP (42-1051-HP)
- SUSPENSIA Ball Joint, X01Bj0050 (X01BJ0050)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- CRESCENT 1/2" Drive Impact Universal Joint (CIMSA4N)
- Wright Tool Universal Joints