Shop All Universal Joints
Wright Tool
Impact Universal Joint, 1-1/2 In, 8-1/4 In
Mfr # 84800
Zoro # G8093355
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1-1/2 in Sockets/Ratchets
- Includes Retaining Ring
- Overall Length 6 3/8 in
- Size 3-5/8 in F to 1-1/2 in M
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 84800
- Zoro # G8093355
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 6 3/8 in |
Size | 3-5/8 in F to 1-1/2 in M |
Drive Size | 1 1/2 in |
Socket Depth | Standard |
Output Drive Size | 1 1/2 in |
Input Drive Size | 1 1/2 in |
Groove Diameter | 2 7/8 in |
Description
Impact Universal Joint, Black Oxide, Locking No, Overall Length 6 3/8 in, Input Drive Square, Female, 1 1/2 in, Output Drive Square, Male, 1 1/2 in, Drive Type Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 1 1/2 in, Output Drive Gender Male, Output Drive Shape Square, Output Drive Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- FASCO Motor1/25HP 3000RPM 115V 3.3"Dia (D210)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (EP081006)
- WRIGHT TOOL Impact Universal Joint, 3/4In Dr, 3-1/2 In (6800)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- DANA U-JOINT KIT (PREMIUM SPL55/1480 SERIES WHEEL JOINT) LUBE FOR LIFE (SPL55-3X)
- 555 Ball Joint, Sb6192 (SB6192)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- Wright Tool Couplings, Collars, & Adapters