Shop All Impact Bits
Wright Tool
Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide
Mfr # 62-17MM
Zoro # G8359127
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 43/64 in
- Tip Type Hex
- Drive Size 3/4 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 62-17MM
- Zoro # G8359127
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 43/64 in |
Drive Size | 3/4 in |
Overall Length | 3 1/4 in |
Socket Depth | Standard |
Bit Length | 1 3/8 in |
Tip Size | 17 mm |
Socket Size | 17 mm |
Details
Item | Impact Socket Bit |
SAE or Metric | Metric |
Tip Type | Hex |
Number of Points | 6 |
Finish | Black Oxide |
Material | Alloy Steel |
Impact Rated | Yes |
Drive Type | Impact |
Standards | ASME B107.110 |
Locking | No |
Magnetized Tip | No |
Tip Style | Hex |
Insulated | No |
Replaceable Insert | Yes |
Measurement Type | SAE |
Description
Impact Socket Bit, SAE, Drive Size 3/4 in, Overall Length 3 1/4 in, Tip Size 17 mm, Hex, Replaceable Insert Yes, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISEL 3/8"" (DWHT16851)
- STARRETT Bi-Metal Fast Cut Hole Saw 160mm (DCH160M-G)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/32 (78590)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.00mm (C74005)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-19MM)
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (6220)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B12B)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B10B)
- WRIGHT TOOL Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide (6224)
- VESSEL NECK TORSION Power Bit PH2x150, PK10 (NTPH2150P10K)
- Wright Tool Screwdrivers and Nutdrivers