Shop All Impact Bits
Wright Tool
Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide
Mfr # 62-14MM
Zoro # G8322151
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 9/16 in
- Tip Type Hex
- Drive Size 3/4 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 62-14MM
- Zoro # G8322151
- UPC # 00094728414140
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 9/16 in |
Drive Size | 3/4 in |
Overall Length | 3 1/4 in |
Socket Depth | Standard |
Bit Length | 1 3/8 in |
Tip Size | 14 mm |
Socket Size | 14 mm |
Details
Item | Impact Socket Bit |
SAE or Metric | Metric |
Tip Type | Hex |
Standards | ASME B107.110 |
Finish | Black Oxide |
Number of Points | 6 |
Impact Rated | Yes |
Material | Alloy Steel |
Drive Type | Impact |
Magnetized Tip | No |
Replaceable Insert | Yes |
Locking | No |
Insulated | No |
Tip Style | Hex |
Measurement Type | SAE |
Description
Impact Socket Bit, SAE, Drive Size 3/4 in, Overall Length 3 1/4 in, Tip Size 14 mm, Hex, Replaceable Insert Yes, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES WRENCH LUG 4WAY 20"" (84442)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- CRAFTSMAN Hex Key Set, Metric and SAE, Steel, 20 pcs. (CMHT26020)
- BETA Rev Ratchet Comb Wrench Set, 9 pcs. (001420069)
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3267)
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3265)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Torx (9291)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/2In, 6pt, Black Oxide (6228)
- WRIGHT TOOL Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide (6224)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-17MM)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- Wright Tool Screwdrivers and Nutdrivers