Shop All Socket Extensions
Wright Tool
Extension 3/4" Dr, 8 in L, 1 Pieces, Chrome
Mfr # 6408
Zoro # G7844706
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Overall Length 8 in
- Finish Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6408
- Zoro # G7844706
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 8 in |
Details
SAE or Metric | Metric |
Finish | Chrome |
Number of Pieces | 1 |
Item | Extension |
Standards | ASME B107.110 |
For Use With | 3/4" Drive Sockets |
Features | 4144 Wright Alloy Steel, Ball Lock |
Description
Socket Extension, Overall Length 8 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-5)
- ZORO SELECT Corner Cot, 42 and 52 dia. (TT11C542CNG)
- VULCAN Plier Long Nose 6In (JL-NP008)
- VEGA Hex L-Key (Long), 5/16 (H2064L)
- WRIGHT TOOL EXTENSION 3/8 DR 12" (WR3412)
- WRIGHT TOOL EXTENSION 3/8 DR 3" (WR3403)
- WRIGHT TOOL Extension 3/4" Dr, 3 1/2 in L, 1 Pieces, Chrome (6403)
- WRIGHT TOOL SKT 1/2 DR EXTENSION WOBBLE 2" CH (WR4409)
- WRIGHT TOOL Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (6416)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 6 1/4 in. Dr, 6 in L (SHA01106)
- Wright Tool Sockets & Ratchets