Shop All Socket Extensions
Wright Tool
Extension 3/4" Dr, 3 1/2 in L, 1 Pieces, Chrome
Mfr # 6403
Zoro # G8448097
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Overall Length 3 1/2 in
- Finish Chrome
- For Use With 3/4" Drive Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6403
- Zoro # G8448097
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 3 1/2 in |
Details
SAE or Metric | Metric |
Finish | Chrome |
For Use With | 3/4" Drive Sockets |
Number of Pieces | 1 |
Features | 4143 Wright Alloy Steel, Ball Lock |
Item | Extension |
Standards | ASME B107.110 |
Description
If you need to reach a tight spot, the Wright Tool 3 1/2 in. Socket Extension is the tool for you. This socket extension has a ball lock, which means it can be used on a ratchet or with a breaker bar. Made of 4143 Wright alloy steel, this socket extension is durable and strong. It also features chrome finish that helps protect against rust and corrosion. If you are looking for a reliable socket extension that will get the job done quickly and efficiently, this one from Wright Tool is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- XCELITE Screwdriver, 5/16" x 6" Shank, (R5166N)
- VULCAN Saw Hand W/Wood Hndl 8Pt 26In (JLO-043)
- WRIGHT TOOL EXTENSION 3/8 DR 3" (WR3403)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- WRIGHT TOOL Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (6416)
- WRIGHT TOOL SKT 1/2 DR EXTENSION WOBBLE 2" CH (WR4409)
- WRIGHT TOOL EXTENSION 3/8 DR 12" (WR3412)
- TENG TOOLS 1" Drive 8" Extension Bar - M110040 (M110040)
- TEKTON 3/8 Inch Drive x 10 Inch Locking Extension (SHA11210)
- Wright Tool Socket Extensions