Shop All Socket Extensions
Wright Tool
Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome
Mfr # 6416
Zoro # G7908031
original price:
$63.12
13% off
new price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 16 in
- Finish Chrome
- Standards ASME B107.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6416
- Zoro # G7908031
- UPC # 76799064165
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 16 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Standards | ASME B107.110 |
Number of Pieces | 1 |
Features | 4145 Wright Alloy Steel, Ball Lock |
Item | Extension |
For Use With | 3/4" Drive Sockets |
Description
Socket Extension, Overall Length 16 in, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL Reversed Universal 13 Wrench Rack (3500)
- ECLIPSE Magnifier Sheet 7 X 10 Individually Wrapped and Sealed (900-239)
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P1)
- WRIGHT TOOL EXTENSION 3/8 DR 3" (WR3403)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- WRIGHT TOOL EXTENSION 3/8 DR 12" (WR3412)
- WRIGHT TOOL Extension 3/4" Dr, 3 1/2 in L, 1 Pieces, Chrome (6403)
- WRIGHT TOOL SKT 1/2 DR EXTENSION WOBBLE 2" CH (WR4409)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX32)
- GEARWRENCH 3/8 in. Drive Pass-Thru Extension 6 in. (EHT231080GR)
- Wright Tool Sockets & Ratchets