Shop All Micrometer Torque Wrenches
Wright Tool
Electric Dial Torque Wrench 1" Dr
Mfr # 8471
Zoro # G5076073
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 8471
- Zoro # G5076073
- UPC # 076799084712
- Country of Origin United States
- Category Micrometer Torque Wrenches
Details
Item | Electric Dial Torque Wrench 1" Dr |
Description
Electric Dial Torque Wrench 1 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" Magnetic Bit Tip Holder (DW2046)
- DURAMAX 8x8 DuraPlus w/foundation (30114)
- KANT-TWIST Cantilever Clamp, 1", 350 lb., Steel (K010R)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF306-CC)
- WRIGHT TOOL Electric Dial Torque Wrench 3/4 (6472)
- WRIGHT TOOL Click Torque Wrench 3/4 (6448)
- WRIGHT TOOL Electric Dial Torque Wrench 1" Dr (8472)
- WRIGHT TOOL Click Torque Wrench 1/4" Drive (2477)
- WRIGHT TOOL Click Torque Wrench 3/8" Drive (3447)
- WRIGHT TOOL Click Torque Wrench 3/8" Dr (3479)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6005C)
- Wright Tool Torque Wrenches