Shop All Combination Wrench Sets
Wright Tool
Combo Wrench Set, SAE, 12 Point, 7 pcs.
Mfr # 905
Zoro # G1901632
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish
- Wrench Style Combination
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 905
- Zoro # G1901632
- UPC # 076799009050
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish |
Wrench Style | Combination |
Number of Pieces | 7 |
Includes | (7) Combination Wrench Set: (1) 1/4", (1) 5/16", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8"; (1) Denim Tool Roll |
Measurement Type | SAE |
Item | Combo Wrench Set,SAE,12 Point,7 pcs. |
Description
Combo Wrench Set,SAE,12 Point,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55168 (55168)
- AVK Bearing Set M10-1.5 for AKPT/NPT/ARPT (BTIT-32PT10/B)
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (523690)
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 (05118154001)
- WRIGHT TOOL Open End Wrench 6 Piece Set - Full Polis (740)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 11 pcs. (911)
- WRIGHT TOOL $WR SET COMB 15 PC 12PT 16/16-3/4 CH (WR715)
- WRIGHT TOOL Comb Wrench 2.0 16 Pc Set - (730)
- WRIGHT TOOL Comb Wrench 2.0 14 Pc Set - (914)
- WRIGHT TOOL Adjustable Hook Spanner Wrench 4 Pc Set (9629)
- WRIGHT TOOL Combination Open End Flare Nut Wrench 7 (742)
- Wright Tool Combination Wrench Sets