Shop All Combination Wrench Sets
Wright Tool
Combo Wrench Set, SAE, 12 Point, 11 pcs.
Mfr # 911
Zoro # G1901529
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish
- Wrench Style Combination
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 911
- Zoro # G1901529
- UPC # 076799009111
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish |
Wrench Style | Combination |
Number of Pieces | 11 |
Includes | (11) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) Denim Tool Roll |
Measurement Type | SAE |
Item | Combo Wrench Set,SAE,12 Point,11 pcs. |
Description
Combo Wrench Set,SAE,12 Point,11 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket TORX T45 L.49 mm (02100045)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65805)
- GEDORE Extension, 3/8", Magnet (3090 M)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (720)
- WRIGHT TOOL Box Wrench 5 Piece Set - 12 Point Modifi (747)
- WRIGHT TOOL Comb Wrench 2.0 11 Pc Set - (750)
- WRIGHT TOOL Comb Wrench 2.0 15 Pc Set - (752)
- WRIGHT TOOL Set 1/2" Dr Flare Nut Crowfoot Wrench 15 (703)
- WRIGHT TOOL Open End Wrench 10 Piece Set - Full Poli (741)
- TEKTON Combination Wrench Set w/Wall Hanger, 19-Piece 1/4 - 1-1/4 in. (WCB96101)
- Wright Tool Wrenches