Shop All Combination Wrench Sets
Wright Tool
Combo Wrench Set, MET, 12 Point, 18 pcs.
Mfr # 958
Zoro # G1901562
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish
- Wrench Style Combination
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 958
- Zoro # G1901562
- UPC # 076799009586
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish |
Wrench Style | Combination |
Number of Pieces | 18 |
Includes | (18) Combination Wrench Set: (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm; (1) Denim Tool Roll |
Measurement Type | Metric |
Item | Combo Wrench Set,MET,12 Point,18 pcs. |
Description
Combo Wrench Set,MET,12 Point,18 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZACK RABBIT All-In One Countersinking and Screwdrivi (ZTG-ZR-P)
- BON TOOL Bon 11-194 Mason Chisel, 1 3/4" X 7 1/2" (11-194)
- MILWAUKEE TOOL M18 FUEL 18 Gauge Brad Nailer Kit (2746-21CT)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 11 pcs. (911)
- WRIGHT TOOL Comb Wrench 2.0 16 Pc Set - (730)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (705)
- WRIGHT TOOL Flare Nut Wrench 5 Piece Set - Satin Met (744)
- WRIGHT TOOL Comb Wrench 2.0 11 Pc Set - (750)
- WRIGHT TOOL WR SET COMB 15PC FP 7-22MM 12PT (WR952)
- COUGAR PRO Open End Wrench 7 Pc Set -Mini Met FP Co (M799)
- Wright Tool Wrenches