Shop All Impact Wrench Accessories
Wright Tool
Attachment 1/4" Drive Extension - 6
Mfr # 2406
Zoro # G4875550
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 2406
- Zoro # G4875550
- UPC # 076799024060
- Country of Origin United States
- Category Impact Wrench Accessories
Details
Item | Attachment 1/4" Drive Extension - 6" |
Description
Attachment 1/4 In. Drive Extension - 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- WESTWARD Flat File, American, Bastard (30PA58)
- KIPP Adjustable Handle, Size: 4 1/2-13X20 Zinc, Black Satin, Comp: Steel (K0116.4A51X20)
- MILWAUKEE TOOL 1-1/2" Quick-Change Steel Plate Carbide Cutter (49-57-8227)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 14 (2414)
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3411)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 4 (2404)
- WRIGHT TOOL Attachment 1/4" Drive Universal (2475)
- WRIGHT TOOL Multi-Dr 5 Pc Set - Adaptor (9501)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4909)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive to 1/2 in. Drive Reducer (49-66-6728)
- Wright Tool Power Fastening Tools