Shop All Bit Socket Sets
Wright Tool
3/8" Drive Torx Set, Torx(R), 7 pcs
Mfr # 9296
Zoro # G5794492
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 7
- Includes (6) Torx(R) Set: T25, T30, T40, T45, T47, T50; (1) 3/8" Square Drive 5/16" Hex Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 9296
- Zoro # G5794492
- UPC # 076799092960
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (6) Torx(R) Set: T25, T30, T40, T45, T47, T50; (1) 3/8" Square Drive 5/16" Hex Bit Holder |
Item | Torx Set |
Description
Set 3/8 In. Dr 7 Pc Set - Std Bits w/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (200195)
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 5/8 in. Cable (2818B-21)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- DRILL AMERICA 3/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X3/8X3/8)
- WRIGHT TOOL Set 1/2" Drive 7 Piece Set Hex Bit Socke (405)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set Hex Bit Skts w/Long (454)
- WRIGHT TOOL Set 3/8" Dr 5 Pc Set Hex Bit Skts w/Long (361)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Skts w/Lo (316)
- WRIGHT TOOL 3/8" Drive Hex Bit Socket Set, SAE, 10 pcs (311)
- WRIGHT TOOL Set 3/8" and 1/2" Dr 9 Pc Set, Hex Bit Sk (360)
- BONDHUS 3/8" Drive Socket Bit, Metric, 8 pcs (43487)
- Wright Tool Bit Socket Sets