Shop All Bit Socket Sets
Wright Tool
3/8" Drive Screwdriver Socket Set, SAE, 5 pcs
Mfr # 306
Zoro # G5792444
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 5
- Includes (5) 3/8" Drive Screwdriver Socket: (3) Phillips Number 2, 3,4; (1) 1/4" Blade; (1) 3/8" Blade; (5) Clips; (1) Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 306
- Zoro # G5792444
- UPC # 076799003065
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 5 |
Includes | (5) 3/8" Drive Screwdriver Socket: (3) Phillips Number 2, 3,4; (1) 1/4" Blade; (1) 3/8" Blade; (5) Clips; (1) Rail |
Item | Screwdriver Socket Set |
Description
Set 3/8 In. Dr 5 Pc Set ScrewDrr Bit Skts w
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- K-TOOL INTERNATIONAL Step Drill Bit, 1/8"-1/2" (KTI71235)
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, 6.50Mm (CXDSS 0650AP)
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke (305)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set Hex Bit Skts w/Long (454)
- WRIGHT TOOL Set 1/4" Dr 11 Pc Set - Hex Bit Skts w/S (205)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Skts w/Lo (316)
- WRIGHT TOOL Set 1/2" Drive 7 Piece Set Hex Bit Socke (405)
- WRIGHT TOOL Set 3/8" and 1/2" Dr 9 Pc Set, Hex Bit Sk (360)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- Wright Tool Bit Socket Sets