Shop All Crowfoot Socket Wrenches
Wright Tool
3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut
Mfr # 1074
Zoro # G6098064
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1-1/16"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 1074
- Zoro # G6098064
- UPC # 076799010742
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1-1/16" |
Overall Length | 1-3/64" |
Details
Item | Crowfoot Wrench 3/8" Drive 12 Point Flar |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Standard | Meets or Exceeds ASME B107.100 |
Description
Crowfoot Wrench 3/8 In. Drive 12 Point Flar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- RIDGID Wheel, Cutter 3 Piece F/258 (66687)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY12)
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 17mm Open End (10-17MM)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1087)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1082)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 15mm Open End (10-15MM)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1080)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1084)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14009)
- Wright Tool Sockets & Ratchets