Shop All Crowfoot Socket Wrenches
Wright Tool
3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut
Mfr # 1068
Zoro # G6097610
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 7/8"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 1068
- Zoro # G6097610
- UPC # 076799010681
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 7/8" |
Overall Length | 15/16" |
Details
Item | Crowfoot Wrench 3/8" Drive 12 Point Flar |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Standard | Meets or Exceeds ASME B107.100 |
Description
Crowfoot Wrench 3/8 In. Drive 12 Point Flar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 2.5Mm Power Bit x 2 (150H025A)
- HHIP #2 Adjustable Tap & Reamer Wrench For 1/64 To 15/32" Taps (3900-0232)
- TEKTON 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD84101)
- SUNEX Reversible Air Drill, 3/8 in, Geared Chuck (SX223)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1082)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 17mm Open End (10-17MM)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1083)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1087)
- WRIGHT TOOL 3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut (1074)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR3)
- Wright Tool Sockets & Ratchets