Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 9 pcs
Mfr # 304
Zoro # G5792602
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 3/8"
- Number of Pieces 9
- Includes (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Rail; (9) Clips
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 304
- Zoro # G5792602
- UPC # 076799003041
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Pieces | 9 |
Item | Deep Socket Set |
Includes | (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Rail; (9) Clips |
Measurement Type | SAE |
Description
Set 3/8 In. Drive 9 Piece Set - 6 Point Dee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- PRECISION BRAND Roll Pin Assorted Kit, SS (12990)
- IRWIN Rubber-Nut Assortment Kit Includes: B832, Q1032, 10Sl, 1/4s D1420 (WNK-200N)
- WILLIAMS Williams Lineman"s Plier, 7", OAL (PL-204C-TH)
- WRIGHT TOOL SKT SET 1/4" DR STANDARD & DEEP 25PC (WR224)
- WRIGHT TOOL 1/2" Drive SAE, 25 pcs (424)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (355)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- WRIGHT TOOL 1/2 in. Drive 18 Piece Blow Mold Case Set, 6 Point Standard Sockets, 3/8 in. - 1-1/4 in., Ratchet (423-MC)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- DYNAMIC Tools 1/2" Drive 25 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018009)
- Wright Tool Sockets & Ratchets