Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 9 pcs
Mfr # 300
Zoro # G5794614
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Measurement Type SAE
- Includes (9) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Rail; (9) Clips
- SAE or Metric SAE
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 300
- Zoro # G5794614
- UPC # 076799003003
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 9 |
Measurement Type | SAE |
Includes | (9) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Rail; (9) Clips |
SAE or Metric | SAE |
Item | Deep Socket Set |
Description
Set 3/8 In. Drive 9 Piece Set - 12 Point De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 1" SAE Socket, 8 Points (ST-832)
- MAYHEW Pinch Bars, Pinch Point Bar, 14 In. L (75125)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- KRAFT TOOL Tooth Chisel, 2-1/4 (BL414)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (358)
- WRIGHT TOOL SKT SET 3/8" DR.14 Pc.Deep Metric CH (WR355)
- WRIGHT TOOL 1/4" Drive SAE, 35 pcs (236)
- WRIGHT TOOL SKT SET 1/2" DR 18 Pc.12 Pt. Std. Metric (WR469)
- WRIGHT TOOL 1/4" Drive SAE, 18 pcs (218)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- DYNAMIC Tools 1/2" Dr 43Pcs 6 Point, Std/Deep, Metric Socket Set, 10mm - 28mm (D018013)
- Wright Tool Sockets & Ratchets