Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 7 pcs
Mfr # 333
Zoro # G5792374
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (7) 3/8" Drive 6 Point Deep Universal Power Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Rail; (7) Clips
- Drive Size 3/8"
- Number of Pieces 7
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 333
- Zoro # G5792374
- UPC # 076799003331
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Includes | (7) 3/8" Drive 6 Point Deep Universal Power Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Rail; (7) Clips |
Number of Pieces | 7 |
SAE or Metric | SAE |
Item | Deep Universal Power Socket Set |
Description
Set 3/8 In. Dr 7 Pc Set - 6 Pt Deep Univers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- KIPP Pull Handles oval with thru hole (K0204.11202706)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- WRIGHT TOOL SKT SET 3/8" DR.14 Pc.Deep Metric CH (WR355)
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- WRIGHT TOOL SKT SET 3/8 DR 14 Pc. Metric STD CH (WR354)
- WRIGHT TOOL 3/8" Drive SAE, 21 pcs (338)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (355)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (412)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set (81204T)
- Wright Tool Socket Sets