Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 7 pcs
Mfr # 332
Zoro # G5796102
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes (7) 3/8" Drive 6 Point Standard Universal Power Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Rail; (7) Clips
- Drive Size 3/8"
- Number of Pieces 7
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 332
- Zoro # G5796102
- UPC # 076799003324
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Standard Universal Power Socket Set |
Includes | (7) 3/8" Drive 6 Point Standard Universal Power Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Rail; (7) Clips |
Number of Pieces | 7 |
Measurement Type | SAE |
Description
Set 3/8 In. Dr 7 Pc Set - 6 Pt Std Universa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Flat Double Cut Second File - Boxed (03500NN)
- GEARWRENCH 1/4" Drive 90T Cushion Grip Locking Flex Head Ratchet (81016T)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2R, 25Pk (68525)
- ZORO SELECT Ceramic Sleeves for H-23440, PK2 (5ZPV7)
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- WRIGHT TOOL 3/8" Drive SAE, 7 pcs (333)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (327)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- WRIGHT TOOL 1/2" Drive Metric, 22 pcs (472)
- WELLER Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 180 pc (CTK180)
- Wright Tool Socket Sets