Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 7 pcs
Mfr # 308
Zoro # G5794459
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (7) 3/8" Drive 12 Point Flex Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Rail; (7) Clips
- Number of Pieces 7
- SAE or Metric SAE
- Drive Size 3/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 308
- Zoro # G5794459
- UPC # 076799003089
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (7) 3/8" Drive 12 Point Flex Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Rail; (7) Clips |
Number of Pieces | 7 |
Item | Flex Socket Set |
SAE or Metric | SAE |
Measurement Type | SAE |
Description
Set 3/8 In. Drive 7 Piece Set 12 Point Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-1/16" (80877)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -7'9-1/2)
- WRIGHT TOOL 1/4" Drive Metric, 9 pcs (257)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (416)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- WRIGHT TOOL 3/8" Drive SAE, 29 pcs (340)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- Wright Tool Sockets & Ratchets