Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 21 pcs
Mfr # 337
Zoro # G5794474
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 3/8"
- Number of Pieces 21
- Includes (9) 3/8" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Metal Box
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 337
- Zoro # G5794474
- UPC # 076799003379
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard and Deep Socket Set |
SAE or Metric | SAE |
Number of Pieces | 21 |
Includes | (9) 3/8" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Metal Box |
Measurement Type | SAE |
Description
Set 3/8 In.Dr 21 Pc Set 6pt Std and Deep Sk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 1, Carbide (SCMT32.51ELU-AC810P)
- DEWALT 13/64" PILOT POINT(R) drill bit (DW1913)
- HHIP 1/2" AR8 Indexable Carbide Turning Tool (2003-0121)
- INGERSOLL-RAND 1/2" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (1099XPA)
- WRIGHT TOOL 1/4" Drive Metric, 9 pcs (257)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (327)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- WRIGHT TOOL 1/2" Drive SAE, 24 pcs (425)
- WRIGHT TOOL SKT SET 1/2" DR 18 Pc.12 Pt. Std. Metric (WR469)
- WRIGHT TOOL 1/2" Drive SAE, 18 pcs (423)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- Wright Tool Socket Sets