Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 14 pcs
Mfr # 335
Zoro # G5794809
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) 3/8" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (2) Extensions: 3", 6"; (1) Flex Handle; (1) Universal; (1) Metal Box
- SAE or Metric SAE
- Measurement Type SAE
- Drive Size 3/8"
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 335
- Zoro # G5794809
- UPC # 076799003355
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (9) 3/8" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (2) Extensions: 3", 6"; (1) Flex Handle; (1) Universal; (1) Metal Box |
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 14 |
Item | Standard Socket Set |
Description
Set 3/8 In. Dr 14 Pc Set 6 Pt Std Skts Acce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Plug For Rnd. Tubes D=18, Polythene Black (K0494.018150)
- ZORO SELECT 2-1/2" 140 Deg. Jobber Length Drill Bit (434-001875B)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- MARTOR Safety Knife, Retractable Blade, 6 in L (610001.02)
- WRIGHT TOOL 3/8" Drive SAE, 31 pcs (339)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (358)
- WRIGHT TOOL SKT SET 3/8" DR 31 PC 6 PT STD & DEEP CH (WR339)
- WRIGHT TOOL 1/2" Drive SAE, 19 pcs (422)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- PROTO 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish (J47201)
- Wright Tool Sockets & Ratchets