Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 14 pcs
Mfr # 334
Zoro # G5794544
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 14
- SAE or Metric SAE
- Drive Size 3/8"
- Measurement Type SAE
- Includes (9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet, Knurled Grip; (1) Extensions: 3", 12"; (1) Flex Handle; (1) Universal; (1) Metal Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 334
- Zoro # G5794544
- UPC # 076799003348
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard Socket Set |
Number of Pieces | 14 |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet, Knurled Grip; (1) Extensions: 3", 12"; (1) Flex Handle; (1) Universal; (1) Metal Box |
Description
Set 3/8 In. Dr 14 Pc Set 12 Pt Std Skts Acc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Taper Tap (DWT54965)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A31)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (460)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (200)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- WRIGHT TOOL 1/2" Drive Metric, 16 pcs (466)
- WRIGHT TOOL 1/4" Drive SAE, 35 pcs (236)
- WRIGHT TOOL 1/2" Drive SAE, 25 pcs (424)
- Wright Tool Socket Sets