Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 13 pcs
Mfr # 330
Zoro # G5796069
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Drive Size 3/8"
- Number of Pieces 13
- Includes (9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Universal; (1) Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 330
- Zoro # G5796069
- UPC # 076799003300
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 13 |
Item | Standard Socket Set |
Includes | (9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Universal; (1) Metal |
Description
Set 3/8 In. Dr 13 Pc Set 12 Pt Std Skts Acc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -10'10-1/2)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1030)
- LEICA DISTO Laser Distance Meter, Indoor (D1)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- WRIGHT TOOL 1/4" Drive Metric, 9 pcs (257)
- WRIGHT TOOL 1/2" Drive SAE, 19 pcs (422)
- WRIGHT TOOL 3/8" Drive SAE, 10 pcs (378)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 22-pcs. (96031446)
- Wright Tool Sockets & Ratchets