Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 13 pcs
Mfr # 329
Zoro # G5792611
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 13
- SAE or Metric SAE
- Includes (9) 3/8" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Universal; (1) Metal Box
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 329
- Zoro # G5792611
- UPC # 076799003294
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 13 |
SAE or Metric | SAE |
Includes | (9) 3/8" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Universal; (1) Metal Box |
Measurement Type | SAE |
Item | Standard Socket Set |
Description
Set 3/8 In. Dr 13 Pc Set 6 Pt Std Skts Acce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Optical Fiber Cleaver (FCL200)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-25MM)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1/3"L, GP Phenolic (3022-C)
- WRIGHT TOOL SKT SET 3/8" DR 31 PC 6 PT STD & DEEP CH (WR339)
- WRIGHT TOOL 3/8" Drive SAE, 8 pcs (314)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (328)
- WRIGHT TOOL 1/2" Drive SAE, 25 pcs (424)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- WRIGHT TOOL 3/8" Drive SAE, 32 pcs (346)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Deep Socket Set (IR) (752045)
- Wright Tool Sockets & Ratchets