Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 11 pcs
Mfr # 312
Zoro # G5794562
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes (11) 3/8" Drive 6 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Rail; (11) Clips
- Measurement Type SAE
- Number of Pieces 11
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 312
- Zoro # G5794562
- UPC # 076799003126
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Includes | (11) 3/8" Drive 6 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Rail; (11) Clips |
Measurement Type | SAE |
Number of Pieces | 11 |
Item | Standard Socket Set |
Description
Set 3/8 In. Drive 11 Piece Set - 6 Point St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-K)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 13/32 (57226)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (327)
- WRIGHT TOOL 3/4" Drive Standard Socket Set SAE 31 Pieces 7/8 in to 2 3/8 in , Chrome (631)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (355)
- WRIGHT TOOL 1/2" Drive SAE, 15 pcs (417)
- WRIGHT TOOL 1/2" Drive SAE, 24 pcs (425)
- WRIGHT TOOL 1/4" Drive SAE, 35 pcs (236)
- HOMESTEAD 0.25, 0.37 & 0.5 in. SAE & Metric Drive Socket Set, 52 Piece (HO3843132)
- Wright Tool Socket Sets