Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 10 pcs
Mfr # 378
Zoro # G5796181
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) 3/8" Drive 12 Point Standard Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; 13/16", 7/8"; (1) Rail; (10) Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 378
- Zoro # G5796181
- UPC # 076799003782
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Item | Standard Socket Set |
Number of Pieces | 10 |
Includes | (10) 3/8" Drive 12 Point Standard Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; 13/16", 7/8"; (1) Rail; (10) Clips |
Description
Set 3/8 In. Drive 10 Piece Set - 12 Point S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- STEELMAN 1" Drive x 38mm 6-Point Impact Socket (79311)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101008E)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- WRIGHT TOOL SKT SET 1/2" DR 18 PC 6 PT SDT CH (WR423)
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- WRIGHT TOOL 3/8" Drive SAE, 7 pcs (332)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (209)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (402)
- WRIGHT TOOL 1/4" Drive SAE, 35 pcs (236)
- KO-KEN Socket set 1/4-3/4 6 Point 200mm 9 pieces 3/8 Sq. Drive (RS3300XA/9)
- Wright Tool Sockets & Ratchets