Shop All Crowfoot Socket Wrenches
Wright Tool
3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 17mm Open End
Mfr # 10-17MM
Zoro # G6097452
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 17mm
- Overall Length 42.86mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 10-17MM
- Zoro # G6097452
- UPC # 076799725271
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 17mm |
Overall Length | 42.86mm |
Details
Item | Crowfoot Wrench 3/8" Drive Metric - 17mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Standard | Meets or Exceeds ASME B107.100 |
Description
Crowfoot Wrench 3/8 In. Drive Metric - 17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA WHEEL ASSY, FRONT, 3D X 3W (505863401)
- BESSEY Variable Jaw Spring Clamp, 6 1/2 In (XV5-170)
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- MORSE Band Saw Blade, 13 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 11)
- WRIGHT TOOL 3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut (1064)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 15mm Open End (10-15MM)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1080)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1084)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1083)
- WILLIAMS 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10720)
- Wright Tool Sockets & Ratchets