Shop All Crowfoot Socket Wrenches
Wright Tool
3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 13mm Open End
Mfr # 10-13MM
Zoro # G6095431
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 13mm
- Overall Length 34.93mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 10-13MM
- Zoro # G6095431
- UPC # 076799725233
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 13mm |
Overall Length | 34.93mm |
Details
Item | Crowfoot Wrench 3/8" Drive Metric - 13mm |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Standard | Meets or Exceeds ASME B107.100 |
Description
Crowfoot Wrench 3/8 In. Drive Metric - 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16" Thunderbolt Black Oxide Drill Bit (48-89-2718)
- SUPERIOR STEEL 17Piece Mini Ratchet DualHead Screwdriver Set (BS17B)
- GEARWRENCH 55mm 12 Point Long Pattern Satin Combination Wrench (81844)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1083)
- WRIGHT TOOL 3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut (1064)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1080)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 15mm Open End (10-15MM)
- WRIGHT TOOL 3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut (1074)
- PROTO 1/2" Drive, Metric 36mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5336MCF)
- Wright Tool Sockets & Ratchets