Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 5 pcs
Mfr # 351
Zoro # G5792340
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 5
- Measurement Type Metric
- SAE or Metric Metric
- Includes (5) 3/8" Drive 6 Point Standard Universal Power Socket : 10mm, 12mm, 13mm, 15mm; (1) Rail; (5) Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 351
- Zoro # G5792340
- UPC # 076799003515
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard Universal Power Socket Set |
Number of Pieces | 5 |
Measurement Type | Metric |
SAE or Metric | Metric |
Includes | (5) 3/8" Drive 6 Point Standard Universal Power Socket : 10mm, 12mm, 13mm, 15mm; (1) Rail; (5) Clips |
Description
Set 3/8 In. Dr 5 Pc Set 6 Pt Std Metric Uni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- J.W. WINCO J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread (8300874)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 23/32 in L (J5239-25W)
- GEARWRENCH 5 Piece SAE 12 Point Long Pattern Combination Wrench Set (81921)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- WRIGHT TOOL SKT SET 3/8" DR.14 Pc.Deep Metric CH (WR355)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (367)
- WRIGHT TOOL 3/8" Drive SAE, 29 pcs (340)
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- STEELMAN 1/4" Drive Deep Well Metric Socket Set, 9-Piece (78521)
- Wright Tool Socket Sets