Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 27 pcs
Mfr # 377
Zoro # G5794739
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Pieces 27
- Includes (14) 3/8" Drive 6 Point Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (10) 3/8" Drive 6 Point Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Metal Box
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 377
- Zoro # G5794739
- UPC # 076799003775
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard and Deep Socket Set |
SAE or Metric | Metric |
Number of Pieces | 27 |
Includes | (14) 3/8" Drive 6 Point Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (10) 3/8" Drive 6 Point Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Metal Box |
Measurement Type | Metric |
Description
Set 3/8 In.Dr 27 Pc 6pt Std and 12pt Dp Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/32 (44210)
- MILWAUKEE TOOL 6" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0749)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (1UKF2)
- HOUGEN Holcutter Kit for Sheet Metal Holemaking (14005)
- WRIGHT TOOL 1" Drive Socket Set SAE 21 Pieces 1 7/16 in to 3 1/8 in , Chrome (821)
- WRIGHT TOOL 3/8" Drive Metric, 17 pcs (366)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (412)
- WRIGHT TOOL SKT SET 3/8 DR 14 Pc. Metric STD CH (WR354)
- WRIGHT TOOL 3/8" Drive SAE, 56 pcs (348)
- WRIGHT TOOL 1/2" Drive SAE, 15 pcs (417)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- Wright Tool Sockets & Ratchets