Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 14 pcs
Mfr # 359
Zoro # G5794501
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 14
- Includes (14) 3/8" Drive 6 Point Standard Impact Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (14) Clips
- Measurement Type Metric
- SAE or Metric Metric
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 359
- Zoro # G5794501
- UPC # 076799003591
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard Impact Socket Set |
Number of Pieces | 14 |
Includes | (14) 3/8" Drive 6 Point Standard Impact Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (14) Clips |
Measurement Type | Metric |
SAE or Metric | Metric |
Description
Set 3/8 In. Dr 14 Pc Set - 6 Pt Std Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX ESD Precision Nippers, 5 In (78 61 125 ESD)
- CALCULATED INDUSTRIES Advanced Concrete Calculator (4225)
- HHIP 10 X 5 X 6-5/8" Cast Iron V-Block Set (3402-1010)
- M.A. FORD Twister Hi-Tuff Drill, 5/32 (20515620)
- WRIGHT TOOL SKT SET 3/8" DR.12 PC 12 Pt Metric Std. (WR349)
- WRIGHT TOOL 3/8" Drive SAE, 10 pcs (378)
- WRIGHT TOOL 3/8" Drive SAE, 32 pcs (346)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- WRIGHT TOOL 1/2" Drive SAE, 19 pcs (422)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- SATA Metric/SAE Pass-Thru 1/4in Drive 6 Point (ST09131SJ)
- Wright Tool Socket Sets